Shop BABY DOVE
See all product information
Create Account
Textured Hair Care Curl Nourishment Detangler Cream, 6.5 Ounce, 6PK
- Mfr # 68664697
- Zoro # G823347075
product price:Â
$
44.35
/pk of 6, $7.39/ea
Key Features
Weight
6.5 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68664697
- Zoro #
- G823347075
- UPC #
- 079400489180
- Country of Origin
- United States
Details
- Item
- Hair Styling
- Weight
- 6.5 oz
- Application
- Health and Personal Care
Description
Uniquely for your baby, our curl nourishment range of baby hair products is ultra-gentle and ultra-nourishing. Baby Dove Curl Nourishment Baby Hair Detangler Cream, moisturizes and detangles, leaving hair feeling soft. Ultra-gentle and safe for newborns. Our curly hair cream detangler is tear free. Created with care and without parabens or dyes, our detangler is pediatrician and dermatologist tested for baby care that is suitable for everyday use. Made for baby, but also works as a kids' detangler. Ultra-nourishing. Our curly hair cream detangler is infused with coconut oil and almond oil known to help add shine to hair. 96% naturally derived* baby care formula. Delicately scented and infused with naturally derived coconut oil, almond oil, calendula and chamomile. To use: Apply detangler generously onto baby's damp hair. Work through and detangle with fingers or wide tooth comb. Do not rinse out. Try Baby Dove's range of baby hair products for curly hair and use after gently washing with Baby Dove Curl Nourishment Shampoo and conditioning with Curl Nourishment Conditioner. We're here with you. Baby Dove and our baby toiletries support maternal mental health by partnering with Postpartum Support International. We know there's no right or wrong way to be a parent only your way. That's why Baby Dove is here to help give you confidence that you're providing the best baby care for your baby's skin and hair. Explore our range of baby hair products for textured hair and baby care products for melanin-rich skin at babydove.com. Dove is a proud co-founder of the C.R.O.W.N. (Creating a Respectful and Open World for Natural hair) Coalition driving legislation to make hair discrimination illegal. Discover more curly hair products at dove.com. *Naturally derived: We consider an ingredient naturally derived if it's unchanged from nature or has a natural source and undergone some processing but keeps more than 50% of its original structure. 96% naturally derived means 96% of our formula, including water, is made up of naturally derived content.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.