Style Plus Care Curls Defining Mousse, 7 Ounce, 12PK
- Mfr # 68793088
- Zoro # G723347984
product price:Â
$
104.99
/pk of 12, $8.75/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68793088
- Zoro #
- G723347984
- UPC #
- 079400202413
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Hair Styling
- Weight
- 7 oz
Description
Dove Style+Care Curls Defining Mousse is designed to enhance and define curly hair while providing flexible, frizz-resistant hold. This lightweight mousse helps shape curls with soft definition and natural movement, reducing frizz without stiffness or crunch. Infused with Dove's nourishing ingredients, it supports hydration and smoothness, helping curls look healthy, bouncy, and well conditioned throughout the day. The easy-to-apply formula delivers buildable hold and enhances curl pattern for a polished, touchable finish.Each case includes twelve 7 ounce cans, ideal for retail shelves, salons, and professional styling assortments. The convenient size is suitable for everyday styling routines and supports consistent performance across all curl types. Dove Style+Care Curls Defining Mousse combines trusted Dove hair care quality, dependable curl control, and skin-friendly ingredients, making it an excellent choice for consumers seeking effective curl enhancement with moisturized, natural-looking results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.