Shop BAC INDUSTRIES
Create Account
242600 8 in. Straight Draw Shave Tool
- Mfr # 242600
- Zoro # G504040387
product price:Â
$
72.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 242600
- Zoro #
- G504040387
- UPC #
- 732393003541
- Country of Origin
- China
Description
Features
- For debarking logs, firewood, fence posts & more
- Ultra sharp blade is 5 mm thick with a 30 degree angle
- Shaves bark & wood accurately
- Made of heavy duty steel with a hardness of hrc 30
- Durable & reliable
- Comfortable wood handles provide you with a secure hold while the included blade protector will keep the blade sharp & will also help protect you
- To keep sharp & accurate
- Simply re-sharpen the blade with a stone when needed
- Also perfect for furniture building
- Size: 8"
- Weight: 28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.