243155 13 in. Straight Draw Shave
- Mfr # 243155
- Zoro # G904040338
product price:Â
$
61.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 243155
- Zoro #
- G904040338
- UPC #
- 732393003558
- Country of Origin
- China
Description
Features
- For debarking logs, firewood, fence posts & more
- With a 30 degree angle, shaves bark & wood accurately with very little effort
- Heavy duty steel with a hardness of hrc 30
- Durable & reliable
- Wood handles provide you with a secure hold while the included blade protector will keep the blade sharp & will also help protect you
- Re-sharpen the blade with a stone when needed
- Can be used for furniture building
- Thickness: 5 mm
- Size: 13"
- Weight: 52 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.