Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0019-8119
Zoro #
G402015548
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Details
Carbon Monoxide Measurement Range (PPM)
0 to 80,000 ppm
Carbon Dioxide Concentration
0 to 80,000 PPM
Auto Power Off
Yes
Relative Humidity Range
15% to 95%
Dew Point Range
23 Degrees to 113 Degrees F (-5 Degrees to 45 Degrees C)
Includes
12 in Probe, Carrying Case, Sensor
Accuracy
+/-5% Reading or +/-10 ppm Whichever is Greater
Data Storage
100
Data Hold
Yes
Calibration Certificate Included
No
Features
Combustion App Allows Users to Create and Share Customizable Emissions Reports, Flexible Exhaust Probe Allows for Hands-Free Sampling From Exhaust Pipes
Power Source
(4) Alkaline Batteries
Item
Co Analyzer
Temp. Range
-4 Degrees to 1202 Degrees F
Special Features
Flexible Exhaust Probe Allows for Hands-Free Sampling From Exhaust Pipes
Resolution
1 Degrees C, 20 ppm
Display Type
Backlit LCD
Digital Display Screen Type
LCD with Backlight
Description
Co Analyzer, Digital Display Screen Type LCD with Backlight, Features Combustion App Allows Users to Create and Share Customizable Emissions Reports, Flexible Exhaust Probe Allows for Hands-Free Sampling From Exhaust Pipes, Includes 12 in Probe, Carrying Case, Sensor, Power Source (4) Alkaline Batteries, Auto Power Off Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.