Combustion Analyzer, 0 ppm to 40,000 ppm, -4F to 2,192F, PCA400 S-C O2, CO, NO, PRINTER

  • Mfr # H2411-1112

  • Zoro # G916045338


product price: $4,229.99
/ea
Free Shipping & Returns

Key Features

Features
500 Memory Locations, Automatic Sensor Protection, Enhanced Data Viewing, Large Color Touch Display, Sensor Exchange Program
Includes
Li-Ion Battery Pack
Minimum Excess Air Measured
1 %
Minimum Oxygen Measured
0 % v/v
Minimum Stack Temperature Measured
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2411-1112
Zoro #
G916045338
UPC #
641817352991
Country of Origin
United States

Dimensions

Display Size
4.3 in
Manufacturer Warranty Length
2 yr (Instrument), 5 yr (O2 Sensor)
Battery Size
AA

Details

Features
500 Memory Locations, Automatic Sensor Protection, Enhanced Data Viewing, Large Color Touch Display, Sensor Exchange Program
Includes
Li-Ion Battery Pack
Item
Combustion Analyzer
Minimum Excess Air Measured
1 %
Minimum Oxygen Measured
0 % v/v
Minimum Stack Temperature Measured
-4 Degrees F
Selectable Fuel Options
B5, Bagasse, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2/#4/#6, Pellets, Propane, Wood/Biofuel, Woodchips
Maximum Operating Temperature
999 Degrees F
Minimum Combustion Efficiency
0.1 %
Battery Run Time
12 hr
Maximum Stack Temperature Measured
2,192 Degrees F
Maximum Excess Air Measured
250 %
Batteries Included
Yes
Minimum Carbon Monoxide Measured
0 ppm
Battery Chemistry
Lithium Ion
Minimum Operating Temperature
-4 Degrees F
Maximum Combustion Efficiency
100 %
Maximum Oxygen Measured
20.9 % v/v
Maximum Carbon Monoxide Measured
40,000 ppm
Number of Batteries Required
4
Digital Display Screen Type
LCD Touchscreen
Calibration Certificate Type
Available Separately

Description

Combustion Analyzer, Digital Display Screen Type LCD Touchscreen, Maximum Carbon Monoxide Measured 40,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Bagasse, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2/#4/#6, Pellets, Propane, Wood/Biofuel, Woodchips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.