Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combustion Analyzer: INTECH BASIC BOOT, HARD CASE, Carrying Case/Rubber Boot, 0 ppm to 2,000 ppm

  • Mfr # H0024-8523

  • Zoro # G116045237


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Features
Ambient CO Monitor, Automatic Sensor Protection, Combustion App, IR Printer with Magnet, Precalibrated Sensor Exchange Program Sensors, Readings for O2 and CO and CO2 Combustion Efficiency and Temperature
Includes
Protective Rubber Boot, Rugged Protective Carrying Case
Maximum Operating Temperature
212 Degrees F
Battery Run Time
15 hr
Batteries Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0024-8523
Zoro #
G116045237
UPC #
641817352960
Country of Origin
United States

Dimensions

Display Size
2.7 in
Battery Size
AA
Manufacturer Warranty Length
2 yr

Details

Item
Combustion Analyzer
Features
Ambient CO Monitor, Automatic Sensor Protection, Combustion App, IR Printer with Magnet, Precalibrated Sensor Exchange Program Sensors, Readings for O2 and CO and CO2 Combustion Efficiency and Temperature
Includes
Protective Rubber Boot, Rugged Protective Carrying Case
Maximum Operating Temperature
212 Degrees F
Battery Run Time
15 hr
Batteries Included
No
Digital Display Screen Type
LCD with Backlight
Number of Batteries Required
4
Maximum Excess Air Measured
250 %
Minimum Oxygen Measured
0 % v/v
Battery Chemistry
Alkaline
Minimum Operating Temperature
-4 Degrees F
Calibration Certificate Type
Available Separately
Minimum Combustion Efficiency
0.1 %
Selectable Fuel Options
B5, Biofuel, Butane, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2/#6, Propane
Minimum Excess Air Measured
1 %
Minimum Stack Temperature Measured
-4 Degrees F
Maximum Oxygen Measured
20.9 % v/v
Maximum Combustion Efficiency
100 %
Minimum Carbon Monoxide Measured
0 ppm
Maximum Stack Temperature Measured
1,202 Degrees F
Maximum Carbon Monoxide Measured
2,000 ppm

Description

Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 2,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Biofuel, Butane, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2/#6, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent, Maximum Excess Air Measured 250 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.