Zoro Homepage
This item is Discontinued.
Bacharach Inner/Outer Hand Reamer, 1/8-3/8 In 2002-6900

Inner/Outer Hand Reamer, 1/8-3/8 In (Discontinued)

  • Mfr # 2002-6900
  • Zoro # G4332151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-6900
Zoro #
G4332151
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length (In.)
3

Details

Item
Inner/Outer Hand Reamer
Capacity (In.)
1/8 to 3/8
Blade Type
(3) Hollow Ground Cutters
Blade Material
Hardened Steel
Handle Type
Fluted Body
Handle Material
Zinc Alloy
Function
Countersinking and Deburring
Application
For Pipe, Tubing, Conduit

Description

Inner/Outer Hand Reamer, Application For Pipe, Tubing, Conduit, Blade Material Hardened Steel, Blade Type (3) Hollow Ground Cutters, Handle Material Zinc Alloy, Handle Type Fluted Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.