Zoro Homepage

Refrigerant Analyzer, Lithium Ion, LCD

  • Mfr # 3015-5696

  • Zoro # G500700223


product price: $5,117.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Battery Type
Lithium Ion
Warranty
2 yr
Refrigerants Analyzed
Response Time
5 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3015-5696
Zoro #
G500700223
UPC #
-
Country of Origin
United States

Dimensions

Sample Size
7 lb

Details

Item
Refrigerant Analyzer
Power Source
Battery
Battery Type
Lithium Ion
Warranty
2 yr
Refrigerants Analyzed
Response Time
5 sec
Display Type
LCD
Operating Temperature - Minimum
32 Degrees F
Product Type
Refrigerant Analyzer
Standards
CE Listed
Operating Temperature - Maximum
122 Degrees F
Includes Batteries
Batteries Included
Contaminants Analyzed
Air

Description

Portable Refrigerant Analyzer,PGM-IR

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.