This item is Discontinued.

Bacharach Refrigerant Recovery Machine, 115V, 1 HP 2020-8001

Refrigerant Recovery Machine, 115V, 1 HP (Discontinued)

  • Mfr # 2020-8001
  • Zoro # G7606347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020-8001
Zoro #
G7606347
UPC #
076335990538
Country of Origin
China

Dimensions

Height (In.)
13 3/4 in
Width (In.)
10 1/4 in
Depth (In.)
16 1/8 in

Details

Item
Refrigerant Recovery Machine
Type
2-Port
Electrical Connections
NEMA 5-15P Male Plug
Hose Connection
1/4 in Male
Voltage
115 V
Compressor
Oilless
Includes
Carrying Strap, Connection Hose, Inline Filter, Instruction Manual, Power Cord, Shut-Off Cord
Motor HP
1 hp
For Use With
Category III, IV and V Refrigerants Only, No Explosive, Flammable or Corrosive Coolants
Weight (Lbs.)
28.5 lb
Requires
Recovery Tank
Operating Temp. Range (F)
32 Degrees to 104 Degrees

Description

Refrigerant Recovery Machine, 2-Port, Height (In.) 13 3/4 in, Depth (In.) 16 1/8 in, Width (In.) 10 1/4 in, NEMA 5-15P Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1 hp, Voltage 115 V, Operating Temp. Range (F) 32 Degrees to 104 Degrees , Requires Recovery Tank, Oilless Compressor, For Use With Category III, IV and V Refrigerants Only, No Explosive, Flammable or Corrosive Coolants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.