Zoro Homepage

50 x 36 in. Harlequin Flat Fireplace Screen

  • Mfr # BA709007

  • Zoro # G315762485


original price: $597.99
3% off
new price: $579.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA709007
Zoro #
G315762485
UPC #
657248324834
Country of Origin
China

Description

The diamond pattern of the Harlequin Flat Screen is delicately accented with brass wire crosspieces for a touch of contrast with the black wrought iron frame and mesh.Flat screens fit close to the fireplace surround.Providing a decorative accent and safety from flying sparks while minimizing bulk these screens are perfect for a shallower hearth.Specifications.Country of Origin: India.Material: Wrought Iron with Black Powdercoat.Finish: Brass.Assembly Required Y/N: Yes.Dimension: 50in W x 36in H x 7.25in D.Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.