Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Water Heater Element 4500 Watts/240 Volts/ 13 9/16 Length Inside Tank

  • Mfr # SG1453

  • Zoro # G910033188


product price: $14.53
/ea

Key Features

Insert Length (In.)
13.9375 in
Height
3 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1453
Zoro #
G910033188
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
13.9375 in
Height
3 in
Width
4 in

Details

Item
Water Heater Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.