Rock-On No. 9 X 1-1/4 in. L Star Flat Head Serrated Cement Board Screws
- Mfr # 23500
- Zoro # G910519262
Key Features
Specifications
Details
- MFR #
- 23500
- Zoro #
- G910519262
- UPC #
- 92097235007
- Country of Origin
- Taiwan, Province of China
- Item
- Drywall Screw
Dimensions
- Fastener Length
- 1-1/4 in
Description
Backer-On Rock-On 1-1/4 in. cement board screws are designed for attaching Hardie Backer or equivalent fiber cement backer board to wood or light gauge steel studs. Backer-On Rock-On's patented serrated head design countersinks for flush seating at any angle, providing a smooth surface for tile. The Star drive recess with T-25 bit provides Stikfit for 1-handed installation. Backer-On Rock-On screws feature a Climacoat corrosion-resistant finish that prevents rust from bleeding into the grout and are perfect for use in high-moisture areas such as baths, showers, countertops, and floors. Conforms to ANSI A108.11 for cement board attachment. Backer-On Rock-On screws can be installed with a standard impact or drill/driver and product) for cement board fastening done right.
- • Patented sharp point offers immediate pick-up and eliminates the need to pre-drill
- • Patented design allows attaching close to edge on cement board, reducing fractures or blow outs
- • Serrated thread forms require less torque for faster installation
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.