This item is Discontinued.

Backpacker Sedona Trail Polar Fleece Jacket, Navy, 2XL BP-9154 Navy 2XL

Sedona Trail Polar Fleece Jacket, Navy, 2XL (Discontinued)

  • Mfr # BP-9154 Navy 2XL
  • Zoro # G602686623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-9154 Navy 2XL
Zoro #
G602686623
UPC #
810022812297
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Color
Navy
Material
6.9 oz 100% Poly Polar Fleece
Hood Style
Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.