Ancor 12-10G No. 8 100PC Yell Spd Heat Shrink Connector Yellow

  • Mfr # BA3270656

  • Zoro # G411905403


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Insulation Color
Yellow
Maximum Wire Size
10 AWG
Contact Material
Cross-Linked Polyolefin
Minimum Operating Temperature
40 Degrees C
Maximum Operating Temperature
110 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA3270656
Zoro #
G411905403
UPC #
742431422364
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Fork Terminal
Insulation Color
Yellow
Contact Material
Cross-Linked Polyolefin
Minimum Operating Temperature
40 Degrees C
Maximum Operating Temperature
110 Degrees C
Min. Shrink Temp.
125°C
Shrink Ratio
3:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.