Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 10 AWG Max, Yellow, Cross-Linked Polyolefin Insulation

  • Mfr # BA3275843

  • Zoro # G011905452


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Insulation Material
Cross-Linked Polyolefin
Minimum Operating Temperature
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA3275843
Zoro #
G011905452
UPC #
742431366897
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Cross-Linked Polyolefin
Minimum Operating Temperature
40 Degrees C
Maximum Operating Temperature
110 Degrees C
Material
Cross-Linked Polyolefin
Min. Shrink Temp.
125°C
Shrink Ratio
3:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.