Shop BACTRONIXRP
See all product information
Create Account
BactroKill QT Cleaner
Mfr # BKS.1QRT
Zoro # G610074955
product price:Â $39.15
/eaKey Features
Container Size
1 qt
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKS.1QRT
- Zoro #
- G610074955
- UPC #
- 799705185494
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
Details
- Cleaner Form
- Liquid
- Item
- Disinfectant
Description
BactroKill, 1 Quart, hospital disinfectantcleaner, 32 oz quart bottle with trigger spray nozzle BactroKill is considered a 5 in 1 product hospital disinfectant, non abrasive cleaner, moldmildew cleaner, odor eliminator, allergen remover It is safe for people, pets, and the environment BactroKill can also be used to disinfect furnace air filters to improve indoor air quality For pet care, BactroKill can be used in all pet habitats and home play areas to disinfect and deodorize including litter boxes and dog houses
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.