Badger
Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb
Mfr # B20M-1-HF
Zoro # G6116232
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Monoammonium Phosphate
- Hose Included Yes
- Cylinder Material Steel
- UL Rating 4A:60B:C
- Height 53 45/64 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Tactical Shorts, 52" Sz, Waist 51" to 53" (4232)
- SAFE HANDLER Ultra Stretch Grip Gloves, Grey, OSFM, PR (BLSH-ESRG-18GY)
- NMC Caution This Machine Starts And Stops Au, 10 in Height, 14 in Width, Aluminum (C677AB)
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- BADGER Fire Extinguisher, 20B:C, Dry Chemical, 10 lb (B-10-P-HF)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 10 lb (B10BC-1)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (B10V)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (5MB-6HB)
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (20-MB-6H)
- AMEREX Fire Extinguisher, 2A:40B:C, Dry Chemical, 13.2031 lb (790)
- Badger Fire Protection