Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead-Free Bronze Turbine Flow Meter

  • Mfr # 108-2266

  • Zoro # G909768992


product price: $1,880.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Bronze
For Pipe Size
3 in
Connection Size
3 in
Connection Type
Flange
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108-2266
Zoro #
G909768992
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
3 in
Connection Size
3 in
Overall Width
7.5 in
Cable Length
10 ft
Overall Length
12 in

Details

Item
Turbine Flowmeter
Housing Material
Bronze
Connection Type
Flange
Seal Material
EPDM
Output Type
Scaled Pulse
Display Type
Digital
Standards
AWW C-700 NSF/ANSI 61&372
Shaft Material
Stainless Steel
Media Temperature - Maximum
80 Degrees F
Accuracy
+/-1.5%
Pulse Rate
0.1 pulses/gal
Mounting Orientation
Horizontal
Includes Pressure Gauge
No
Product Type
Flow Meter
Includes Flow Rate Adjustment Knob
No
Flow Rate - Minimum
4 gpm
Viscosity - Maximum
32.6 SUS
Operating Pressure - Maximum
150 psi
Includes Totalizer
Yes
Flowmeter Type
Turbine
Media Temperature - Minimum
32 Degrees F
O-Ring Material
Ethylene Propylene
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Flow Rate - Maximum
450 gpm
Compatible Flow Material
Water
Unit Of Measure
Gallons

Description

Turbine Flowmeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent, Connection Size 3 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.