Zoro Homepage

Positive Displacement Flow Meter

  • Mfr # 108-6670

  • Zoro # G310534865


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Bronze
For Pipe Size
3/4 in
Connection Size
3/4 in
Connection Type
NPT
Output Type
Scaled Pulse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108-6670
Zoro #
G310534865
UPC #
-
Country of Origin
Mexico

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Cable Length
10 ft

Details

Item
Positive Displacement Flowmeter
Housing Material
Bronze
Connection Type
NPT
Output Type
Scaled Pulse
Display Type
Digital
Standards
AWW C-700 NSF/ANSI 61&372
Seal Material
EPDM
Shaft Material
Stainless Steel
Unit Of Measure
Gallons
Mounting Orientation
Horizontal
Accuracy
+/-1.5%
Compatible Flow Material
Water
Wetted Material
Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile
Includes Flow Rate Adjustment Knob
No
Media Temperature - Maximum
80 Degrees F
Media Temperature - Minimum
32 Degrees F
Viscosity - Maximum
32.6 SUS
Includes Pressure Gauge
No
Flowmeter Type
Positive Displacement
Product Type
Flow Disc
Pulse Rate
1 pulses/gal
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
35 gpm
Includes Totalizer
Yes
O-Ring Material
Ethylene Propylene
Flow Rate - Minimum
0.75 gpm

Description

Positive Displacement Flowmeter, Product Type Flow Disc, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Voltage - Maximum Not Applicable, Housing Material Bronze, Rotor Material Not Applicable, O-Ring Material Ethylene Propylene, Seal Material EPDM, Shaft Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.