This item is Discontinued.

No Product Image Available

Automotive Trailer Cable, 14 AWG, 80C, Sold per FT (Discontinued)

  • Mfr # B90200-FGINDU
  • Zoro # G814913999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B90200-FGINDU
Zoro #
G814913999
UPC #
-
Country of Origin
United States

Dimensions

Wire Outer Diameter
0.360"

Details

Color
Black
Type
Stranded
Number of Conductors
2
Temperature
80°C
Insulation Material
PVC
# of Conductors
2
Overall Shielding Type
Unshielded
Material
Bare Copper
Jacket Material
PVC
Product Group
TRAILER
Item
Wire & Cable

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.