Zoro Homepage

DERRICK (STP), Men's 17 in Composite Toe Miner Boot, Black, 9, EE, POLAMP02

  • Mfr # POLAMP02

  • Zoro # G4479431


product price: $322.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
EE
Style Number
POLAMP02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLAMP02
Zoro #
G4479431
UPC #
059781808664
Country of Origin
China

Dimensions

Size
9
Footwear Width
EE
Height
17 in
Width
EE
Size (PRINT)
9
Overall Height
17 in

Details

Item
Miner Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
POLAMP02
Series
DERRICK (STP)
Waterproof
No
Insulation Type
-148 Degrees F 8 Layered Inner Boot
Midsole Material
Polyurethane
Closure Type
Lace Up
Standards
CSA/ASTM/CE
Footwear Sole Pattern
Cleated
Resists
Oils
Upper Material
Synthetic Rubber
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Style
Miner Boot
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR)
Conductive
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
No
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Chemical Resisting Sole
Yes
Heat Resistant
No
Insulated
Yes
Heel Style
Flat Heel
Metatarsal Guard
No
Upper Color
Black
Puncture Resistant Insole
Yes
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Slip Resistant
Yes
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Style Family
Miner Boot
Insulation Technology
-148 Degrees F 8 Layered Inner Boot
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Synthetic Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number POLAMP02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.