Men's Titan Rubber Boot, Steel Toe, 15" Height, Black/Amber, 7

  • Mfr # 23590000

  • Zoro # G4479395


product price: $173.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black/Amber
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23590000
Zoro #
G4479395
UPC #
059781663478
Country of Origin
Canada

Dimensions

Size
7
Height
15"
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black/Amber
Item
Rubber Boot
Series
Titan
Upper Material
Oarprene
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Chemical, Construction, Food Processing, Manufacturing, Petrochemical, Utilities
Midsole Material
Oarprene
Standards
ASTM F2413-11, CSA Z195-14
Outsole Material
Rubber
Resists
Oil
Insulation Type
-148 Degrees F Comfort Rated Inner Boot System
Shank Material
Plastic
Closure Type
Snow Cuff
Footwear Sole Pattern
Lug
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Satra Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Style Number
23590000
Insulated
Yes
Footwear Closure Type
Drawstring
Electrical Hazard Rated
Yes
Waterproof Type
PVC/TPR
Ninety Degree Heel
No
Static Dissipative
No
Metatarsal Guard
No
Puncture Resistant Insole
Yes
Removable Insole
Yes
Shoe Style
Knee
Insole Material
Thermaplush, Polyurethane with Gel Pads
Max. Operating Temp.
80 Degrees F
Min. Operating Temp.
-148 Degrees F
Cold-Insulation Technology
B-Tek
Puncture Resistant Insole Technology
Steel
Footwear Brand
BAFFIN
Insole Color
Black
Boot Color
Black, Tan
Oil-Resistant Sole Technology
Oil-Resistant Compound
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 7, Footwear Width EEE, Men's, Boot Height 15 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.