Men's WORKHORSE (STP), 8-Inch Work Boot, Composite Toe, 8 in Height, Black, 12

  • Mfr # 7157-0238-001

  • Zoro # G4144847


product price: $334.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
EE
Width
EE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7157-0238-001
Zoro #
G4144847
UPC #
059781736448
Country of Origin
China

Dimensions

Size
12
Footwear Width
EE
Width
EE
Height
8 in
Size (PRINT)
12
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
7157-0238-001
Manufacturers Suggested Sole Slip Rating
Best
Series
WORKHORSE (STP)
Waterproof
No
Standards
CSA/ASTM
Midsole Material
Polyurethane
Outsole Material
Rubber
Closure Type
Lace Up
Insulation Type
Microcellular Waffle
Upper Material
Leather
Shank Material
Non-Metallic
Footwear Sole Pattern
Lug
Resists
Acid, Oils
Chain Saw Cut Resistant
No
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Satra Slip Test Results- Dairy Tile Wet
0.46
Non-Marking Sole
Yes
Static Dissipative
No
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Footwear Style
8 in Work Boot
Completely Non Metallic
Yes
Insulated
Yes
Conductive
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR)
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Material
Polyurethane (Base), Rubber (Outsole), Leather (Upper)
Insulation Technology
Microcellular Waffle
Heel Definition
Flat Heel
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Style Family
8-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number 7157-0238-001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.