Zoro Homepage

Military/TacticalBoot, Blk, WoMns, 8, EEE, PR

  • Mfr # HEROW001BK1008

  • Zoro # G016213279


product price: $255.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEROW001BK1008
Zoro #
G016213279
UPC #
-
Country of Origin
China

Description

Military/Tactical Boot, Style Family Military/Tactical Boot, Closure Lace Up with Side Zipper, Color Black, Width EEE, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Style Number HEROW001BK1008, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.