Freestyle II Men's Athletic Slip Resistant Shoe, Size 10, PR
- Mfr # 38140
- Zoro # G211972049
product price:Â
$
50.99
/pr
Key Features
Footwear Width
Medium
Upper Material
Synthetic
Color
Black
Gender
Men's
Resists
Slip Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38140
- Zoro #
- G211972049
- UPC #
- 885999086460
- Country of Origin
- Viet Nam
Dimensions
- Size
- 10
- Footwear Width
- Medium
Details
- Item
- Athletic Work Shoe
- Upper Material
- Synthetic
- Color
- Black
- Gender
- Men's
- Resists
- Slip Resistant
- Style Number
- 38140
Description
Feel free to move through your day with style. Easy on your wallet but effective on the job, this basic men's athletic-inspired shoe incorporates our Tripguard; outsole feature, and offers in a natural fit for enhanced comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.