Shop BAFFIN
See all product information
Create Account
SafetyBoot, Black, Men's10EEE, SlipOn, PR
- Mfr # HERO-MP03
- Zoro # G824782028
product price:Â
$
191.99
/pr
Free Shipping & Returns
Key Features
Oil-Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
Yes
Gender
Men's
Puncture-Resistant Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 10
- Width
- EEE
- Height
- 6 in
- Footwear Width
- EEE
- Fits Chest Size
- Anti-Fatigue Insole and Base Technology for Shock Absorption and Energy Return, Fixed-Fit Multi-Layer Inner Boot System
Description
Safety Boot, EEE, Men's, Black, Toe Type Composite, Waterproof Yes, Insulated Yes, 6 in Height, Black, Style Number HERO-MP03, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.