Shop All Rubber Boots
Baffin
Size 11 Men's Steel Rubber Boot, Black
Mfr # 85740000
Zoro # G4479282
product price: $121.99
/pr
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Baffin
- MFR # 85740000
- Zoro # G4479282
- UPC # 059781006466
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | M |
Height | 11" |
Heel Height | Less Than 1/2 in |
Boot Height | 13 1/2 in |
Boot Height Adjustment | Standard Height |
Details
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 11, Footwear Width M, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY DAX Carbon Fiber Full Brim 5050 YellowBlack (HDF50C-19HC)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586WF FLO RED)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 3 (LUX-CSWT-Y2X)
- STRANCO Label, Keep Away from Heat, 100 Labels (HMSL-3506-P100)
- BAFFIN Knee Boots, Size 8, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Knee Boots, Size 10, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 10 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Ins Boots, Size 8, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Knee Boots, Size 9, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 11 Men's Steel Rubber Boot, Black/Amber (23590000)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 110)
- Baffin Foot Protection