Zoro Homepage

Winter Boots, Mens, 10, Lace, Steel, PR

  • Mfr # POLA-MP01-BK2

  • Zoro # G3837653


product price: $289.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Black
Toe Type
Steel
Gender
Men's
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLA-MP01-BK2
Zoro #
G3837653
UPC #
059781808459
Country of Origin
China

Dimensions

Width
EE
Height
13 in
Size
10
Footwear Width
EE
Size (PRINT)
10
Overall Height
13 in

Details

Item
Miner Boot
Color
Black
Toe Type
Steel
Gender
Men's
Footwear Sole Pattern
Lug
Insulation Type
Microcellular Waffle
Midsole Material
Polyurethane
Waterproof
No
Shank Material
Steel
Resists
Acid, Electric Shock, Oils
Upper Material
Leather, Synthetic Rubber
Standards
CSA/ASTM/CE
Outsole Material
Rubber
Closure Type
Lace Up
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Removable Insole
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Footwear Style
Miner Boot
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Insulated
Yes
CSA Footwear Standard
Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Lugs
Rubber
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Series
CONSTRUCTOR (STP)
Metatarsal Guard Style
None
Material
Neoprene and Leather Upper
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Style Family
Miner Boot
Insulation Technology
Microcellular Waffle
Toe Cap Material
Steel
Construction
Molded Polyurethane Base/Rubber Outsole with Stitched Upper
Heel Definition
Flat Heel
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather, Synthetic Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number POLA-MP01-BK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.