Winter Boots, Mens, 12, Lace, Nonmetal, PR (Discontinued)
- Mfr # POLA-MP03-BK1-12
- Zoro # G4854315
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POLA-MP03-BK1-12
Zoro #
G4854315
UPC #
059781813491
Country of Origin
China
Dimensions
Width
5-1/2"
Height
13 in
Size
12
Details
Footwear Sole Pattern
Lug
Waterproof
Yes
Color
Black
Standards
CSA/ASTM
Insulation Type
Microcellular Waffle
Outsole Material
Rubber
Item
Winter Boots
Shank Material
Non-Metallic
Gender
Men's
Resists
Oil
Toe Type
Composite
Midsole Material
Polyurethane Gel
Upper Material
Leather and Polyurethane
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Lugs
Rubber
Material
PU/Leather
Construction
Stitched On Base
Description
Winter Boots, Color Black, Width 5-1/2 In., Gender Men's, Construction Stitched On Base, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.