Winter Boots, Mens, 13, Lace, Nonmetal, PR (Discontinued)
- Mfr # POLA-MP03-BK1-13
- Zoro # G4854324
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POLA-MP03-BK1-13
Zoro #
G4854324
UPC #
059781813507
Country of Origin
China
Dimensions
Width
5-1/2"
Size
13
Height
13 in
Details
Midsole Material
Polyurethane Gel
Shank Material
Non-Metallic
Footwear Sole Pattern
Lug
Resists
Oil
Standards
CSA/ASTM
Item
Winter Boots
Outsole Material
Rubber
Toe Type
Composite
Closure Type
Lace Up
Upper Material
Leather and Polyurethane
Waterproof
Yes
Gender
Men's
Color
Black
Insulation Type
Microcellular Waffle
Satra Slip Test Results- Dairy Tile Wet
0.46
Lugs
Rubber
Material
PU/Leather
Construction
Stitched On Base
Description
Winter Boots, Color Black, Width 5-1/2 In., Gender Men's, Construction Stitched On Base, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.