Zoro Homepage

Women's Storm (PLN) Rubber Boot, Plain Toe, 13" Height, Green, 6

  • Mfr # 8604-0000-482

  • Zoro # G4898582


product price: $60.89
/pr

Key Features

Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Metallic, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Women's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8604-0000-482
Zoro #
G4898582
UPC #
059781372318
Country of Origin
Canada

Dimensions

Size
6
Height
13"
Footwear Width
M
Heel Height
Less Than 1/2 in
Boot Height Adjustment
Standard Height

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Ribbed, Insulated Yes, Size 6, Footwear Width M, Women's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.