This item is Discontinued.

Bagcraft CaterLine Pack N Serve Round Bowl 80 oz 10" Black PET APB80BL

CaterLine Pack N Serve Round Bowl 80 oz 10" Black PET (Discontinued)

  • Mfr # APB80BL
  • Zoro # G211328402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APB80BL
Zoro #
G211328402
UPC #
-
Country of Origin
China

Description

The CaterLine Pack N Serve Round Bowl is an 80 oz capacity container made from black PET material. It measures 10 inches in diameter and is designed for serving and storage purposes. The bowl features durable construction suitable for various foodservice applications, offering a sturdy and reusable option. Available in a pack of 25, its round shape and size make it ideal for portion control and convenient packing. The black color provides a sleek appearance while helping to conceal food contents. This bowl is practical for catering, takeout, and food preparation environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.