Dubl View Sandwich Bags, 2.35 mil, 9.5" x 2.75", Natural Brown, PK500

  • Mfr # 300094

  • Zoro # G4189289


product price:  $265.99
/pk 500, $0.53/ea
Free Shipping & Returns

Key Features

Bag Material
Paper
Color
Natural Brown
Width
9.5"
Thickness
2.35 mil
Depth
5.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300094
Zoro #
G4189289
UPC #
10072181000947
Country of Origin
United States

Dimensions

Width
9.5"
Thickness
2.35 mil
Depth
5.75"
Height
2.75"

Details

Bag Material
Paper
Color
Natural Brown
Bag Item
Bags
Closure
Pinch-Bottom Closure
Application
Foodservice

Description

Bagcraft Dubl View Sandwich Bags, 2.35 mil, 9.5" x 2.75", Natural Brown, 500/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.