This item is Discontinued.

No Product Image Available

12" L x 7 TPI Wood Cutting Bi-metal (Discontinued)

  • Mfr # 3842-300-7-SL-10P
  • Zoro # G7629146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3842-300-7-SL-10P
Zoro #
G7629146
UPC #
7311518238919
Country of Origin
Sweden

Dimensions

Length
12"

Details

Teeth per Inch
7
Primary Saw Application
Wood
Material
Bi-metal
Item
Recip Blade,Bimetal,Slope,12",7 TPI,PK10
Application
Blades with Special Teeth for general wood cutting
Sub-Category
Bahco

Description

Recip Blade,Bimetal,Slope,12 In.,7 TPI,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.