Adj. Wrench, 6", 15/16" Cap., Black
- Mfr # BAH9070RUS
- Zoro # G0906985
product price:Â
$
28.89
/ea
Key Features
Overall Length
6 in
Material
Alloy Steel
Finish
Black Oxide
Jaw Capacity
15/16 in
Nonsparking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAH9070RUS
- Zoro #
- G0906985
- UPC #
- 7314150114641
- Country of Origin
- Spain
Dimensions
- Overall Length
- 6 in
Details
- Item
- Adjustable Wrench
- Material
- Alloy Steel
- Finish
- Black Oxide
- Features
- Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers,
- Jaw Capacity
- 15/16 in
- Nonsparking
- No
- Standards
- ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333
- Tether Style
- Tether Ready
- Grip Style
- Ergonomic
- End Style
- Hang Hole
- Insulated
- Uninsulated
Description
If you are looking for a versatile tool that can be used by plumbers, electricians, and maintenance workers, the Bahco Adj. Wrench is just what you need. Made of alloy steel with a black oxide finish, this adjustable wrench is easy to use and durable. The thermoplastic handle ensures comfort when working with it for long periods of time. With an overall length of 6 in., this wrench has a jaw capacity of 15/16 in.. It also features an ergonomic grip style that offers enhanced control. The Bahco Adjustable Wrench is the perfect tool for your next project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.