Shop BAHCO
See all product information
Create Account
Adj./Pipe Wrench, 12", 1-3/8" Cap., Chrome
- Mfr # BAH9073RPCUS
- Zoro # G0906781
product price:Â
$
60.99
/ea
Key Features
Overall Length
12 in
Material
Steel
Features
Reversible Jaw for Use on Pipe, Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers
Jaw Capacity
1 3/8 in
Nonsparking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAH9073RPCUS
- Zoro #
- G0906781
- UPC #
- 7314150102617
- Country of Origin
- Spain
Dimensions
- Overall Length
- 12 in
Details
- Item
- Adjustable/Pipe Wrench
- Material
- Steel
- Finish
- Chrome
- Features
- Reversible Jaw for Use on Pipe, Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers
- Jaw Capacity
- 1 3/8 in
- Nonsparking
- No
- Standards
- ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333
- Tether Style
- Tether Capable
- Grip Style
- Cushion Grip
- Insulated
- Uninsulated
- End Style
- Hang Hole
Description
The BAHCO Bahco 12" Adjustable/Pipe Wrench is the tool you need to remove stubborn fasteners. With a cushion grip, it offers a comfortable and secure hold. This wrench has a jaw capacity of 1 3/8 in., an overall length of 12 in., and a cushion grip. It has a smooth, chrome finish that gives it corrosion resistance. The adjustable wrench's handle end style is hang hole and its tether style is standard tool. Made from steel, this adjustable wrench provides durability as well as comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.