Shop BAHCO
See all product information
Create Account
Adj./Pipe Wrench, 6", 15/16" Cap., Chrome
- Mfr # BAH9070RPCUS
- Zoro # G0906991
product price:Â
$
39.99
/ea
Key Features
Overall Length
6 in
Material
Steel
Finish
Chrome
Features
Reversible Jaw for Use on Pipe, Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers
Jaw Capacity
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAH9070RPCUS
- Zoro #
- G0906991
- UPC #
- 7314156000016
- Country of Origin
- Spain
Dimensions
- Overall Length
- 6 in
- Adjustable Wrench Nominal Length
- 6"
Details
- Item
- Adjustable/Pipe Wrench
- Material
- Steel
- Finish
- Chrome
- Features
- Reversible Jaw for Use on Pipe, Thermoplastic Handle, Ideal for Plumbers, Electricians, and Maintenance Workers
- Jaw Capacity
- 15/16 in
- Nonsparking
- No
- Insulated / Uninsulated
- Uninsulated
- Standards
- ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333
- Adjustable Wrench Grip Style
- Ergonomic
- Sub-Category
- Bahco
- Tether Capable
- Tether Ready
- Wrench Handle End Style
- Hang Hole
- Tether Style
- Tether Ready
- Grip Style
- Ergonomic
- Insulated
- Uninsulated
- End Style
- Hang Hole
Description
Adjustable/Pipe Wrench, Steel, Chrome, Overall Length 6 in, Tether Ready
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.