Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/8in Hex Bit Socket
- Mfr # 627+3972
- Zoro # G823583336
original price:Â $43.68 , new price: $39.31 , 10 percent off
new price:Â
$
39.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 627+3972
- Zoro #
- G823583336
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1 1/8 Inch Size 3/4 Inch Drive Durable High-Strength Steel - 627+3972 Impact Hex Bit Socket This 3/4in drive hex impact bit socket is built for demanding fastening and removal work where a precise 1 1/8in hex fit and dependable strength matter. With a 90mm (3.54in) overall length, it balances reach and control for professional technicians and serious tool users. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, durability, and anti-corrosive performance. The black oxide coating and heat treatment support repeated impact use, while permanently stamped size markings help keep your tool set organized and efficient. Key Benefits 1 1/8in hex impact bit design provides secure engagement and consistent torque transfer. 3/4in drive size supports heavy-duty applications and impact-rated tool compatibility. 90mm (3.54in) overall length offers practical reach without sacrificing stability. Chromium Molybdenum Alloy Steel construction delivers high strength and long service life. Heat-treated and black oxide coated to handle rigorous professional technician demands. Stamped size markings stay readable for fast, permanent identification and organization. SKU 627+3972 is engineered as a professional-grade impact bit socket, combining durable alloy steel construction with protective finishing for sustained workshop use. Clear identification markings and standardized performance expectations help it fit seamlessly into a 3/4in drive setup focused on reliability, repeatability, and long-term toolroom organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.