This item is Discontinued.

No Product Image Available

Bahco 200mm Diagonal Cutter (Discontinued)

  • Mfr # 2191V-200
  • Zoro # G7640766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2191V-200
Zoro #
G7640766
UPC #
7314150128723
Country of Origin
Spain

Dimensions

Overall Length
8"

Details

Primary Application
For Protection against Inadvertent Shock When Working on Circuits upto 1000V
Cutting Action
Side Cut
Material
Chrome Plated
Item
Diagonal Cutter,200mm
Features
3 Layer Coating Insulation With Different Colors Plus a 4th One in Black to Further Protect Handle Edges; Heavy Duty
Sub-Category
Bahco

Description

Diagonal Cutter,200mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.