Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bahco Adj. Wrench, 10", 1-1/4" Cap., Chrome

  • Mfr # BAH8072RCUS

  • Zoro # G4143679


product price: $38.49
/ea

Key Features

Overall Length
10 in
Material
Alloy Steel
Finish
Chrome
Jaw Capacity
1 1/4 in
Standards
ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH8072RCUS
Zoro #
G4143679
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
10 in

Details

Item
Adjustable Wrench
Material
Alloy Steel
Finish
Chrome
Features
Slim Head With Tapered Jaws, Anti-Corrosion Treated
Jaw Capacity
1 1/4 in
Standards
ISO 6787, DIN 3117 form, ASME B107.8M - 1996 and BS 6333
Nonsparking
No
Tether Style
Tether Ready
Grip Style
Plain
End Style
Hang Hole
Insulated
Uninsulated

Description

This Bahco 10" Adjustable Wrench is the perfect tool for adjusting and fine-tuning your work. With its slim head, tapered jaws and anti-corrosion treatment, this adjustable wrench offers you a firm grip on fasteners. It has a jaw capacity of 1 1/4 in. and an overall length of 10 in. Made from alloy steel, the wrench is durable and will resist corrosion. The chrome finish gives it a shiny look that is resistant to rust and wear. The Bahco Adjustable Wrench provides you with all the power you need to tighten or loosen nuts or bolts as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.