Zoro Homepage

Bahco Flat File, 4", Second Cut 56 TPI

  • Mfr # 1-110-04-2-0

  • Zoro # G7608968


product price: $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Length
4"
Sub-Category
Bahco
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-110-04-2-0
Zoro #
G7608968
UPC #
-
Country of Origin
Portugal

Dimensions

Length
4"

Details

Item
Flat File, 4", Second Cut, 56 TPI
Sub-Category
Bahco
Material
Steel
Color
Silver

Description

Flat File,4 In.,Second Cut 56 TPI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.