Zoro Homepage

Bahco Flat File, 8", Second Cut, 36 TPI

  • Mfr # 1-110-08-2-0

  • Zoro # G7620597


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Length
8"
Sub-Category
Bahco
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-110-08-2-0
Zoro #
G7620597
UPC #
-
Country of Origin
Portugal

Dimensions

Length
8"

Details

Item
Flat File, 8", Second Cut, 36 TPI
Sub-Category
Bahco
Color
Silver
Material
Steel

Description

Flat File,8 In.,Second Cut,36 TPI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.