Zoro Homepage
This item is Discontinued.
No Product Image Available

Bahco Half Round File, Ergo, 6", Second, 46 TPI (Discontinued)

  • Mfr # 1-210-06-2-2
  • Zoro # G7627737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-210-06-2-2
Zoro #
G7627737
UPC #
7311518003654
Country of Origin
Portugal

Dimensions

Length
6"

Details

Item
Half Round File, Ergo, 6", Second, 46 TPI
Sub-Category
Bahco
Material
Steel
Color
Silver

Description

Half Round File,Ergo,6 In.,Second,46 TPI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.