Zoro Homepage

Bahco Half Round Rasp, 10", 51 TPI

  • Mfr # 6-342-10-1-0

  • Zoro # G7616869


product price: $20.89
/ea
Sold in multiples of 10 for $208.90

Key Features

Length
10"
Sub-Category
Bahco
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-342-10-1-0
Zoro #
G7616869
UPC #
-
Country of Origin
Portugal

Dimensions

Length
10"

Details

Item
Half Round Rasp, 10", 51 TPI
Sub-Category
Bahco
Color
Silver
Material
Steel

Description

Half Round Rasp,10 In.,51 TPI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.