Zoro Homepage

Bahco Round File, Ergo, 10", Smooth, 41 TPI

  • Mfr # BAH12301032

  • Zoro # G7613168


product price: $12.75
/ea

Key Features

Length
10"
Sub-Category
Bahco
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH12301032
Zoro #
G7613168
UPC #
-
Country of Origin
Portugal

Dimensions

Length
10"

Details

Item
Round File Ergo 10" Smooth Cut 41 Tpi
Sub-Category
Bahco
Color
Silver
Material
Steel

Description

Round File,Ergo,10 In.,Smooth,41 TPI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.