This item is Discontinued.

Bahco Bahco Side Cut, Combo Plier, Ergo, 6-1/4" 2628 G-160

Bahco Side Cut, Combo Plier, Ergo, 6-1/4" (Discontinued)

  • Mfr # 2628 G-160
  • Zoro # G7635909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2628 G-160
Zoro #
G7635909
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
160mm
Jaw Length
33mm
Jaw Width
23mm

Details

Item
Side Cut,Combo Plier,Ergo,6-1/4"
Sub-Category
Bahco
Features
Greater Leverage and Increased Cutting Capacity; Equipped With a Return Spring Featuring An On/Off Function; Anti Corrosion Treated
Material
High Performance Alloy Steel
Handle Type
2-Component
Finish
Black Finish

Description

Side Cut,Combo Plier,Ergo,6-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.