Zoro Homepage

Bahco Square File 4", Smooth Cut, 71 TPI

  • Mfr # BAH11600430

  • Zoro # G7607820


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Length
4"
Sub-Category
Bahco
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH11600430
Zoro #
G7607820
UPC #
7311518019808
Country of Origin
Portugal

Dimensions

Length
4"

Details

Item
Square File, 4", Smooth Cut, 71 TPI
Sub-Category
Bahco
Material
Steel
Color
Silver

Description

Square File 4 In.,Smooth Cut,71 TPI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.