Zoro Homepage
This item is Discontinued.
Bahco Bahco Square File, 8", Bastard Cut, 25 TPI BAH11600810

Bahco Square File, 8", Bastard Cut, 25 TPI (Discontinued)

  • Mfr # BAH11600810
  • Zoro # G7608240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH11600810
Zoro #
G7608240
UPC #
7311518019846
Country of Origin
Portugal

Dimensions

Length
8"

Details

Item
Square File, 8", Bastard Cut, 25 TPI
Sub-Category
Bahco
Material
Steel
Color
Silver

Description

Square File,8 In.,Bastard Cut,25 TPI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.