Zoro Homepage

Bahco Taper Saw File, 8", Second, 38 TPI

  • Mfr # 4-183-08-2-0

  • Zoro # G7634028


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Length
8"
Sub-Category
Bahco
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-183-08-2-0
Zoro #
G7634028
UPC #
-
Country of Origin
Portugal

Dimensions

Length
8"

Details

Item
Taper Saw File, 8", Second, 38 TPI
Sub-Category
Bahco
Color
Silver
Material
Steel

Description

Taper Saw File,8 In.,Second,38 TPI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.